Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolero Round Drop-In/Under-Mount Bath

  • Mfr # 2610-SU-NA

  • Zoro # G8672174


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Overall Length
13-5/8 in
Overall Width
13-5/8 in
Overall Height
5-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2610-SU-NA
Zoro #
G8672174
UPC #
040688581576
Country of Origin
China

Dimensions

Overall Length
13-5/8 in
Overall Width
13-5/8 in
Overall Height
5-7/8 in

Details

Item
Bolero Round Drop-In/Under-Mount Bath
Body Material
Stainless Steel

Description

Bolero Round Drop-In/Under-Mount Bath

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.