Bonnet, Polished Chrome
Mfr # 1009760-CP
Zoro # G510070354
product price: $55.69
/eaKey Features
Finish
Polished Chrome
Standards
International Association of Plumbing and Mechanical Officals
Includes
Bolts, Plumbing Tape, Screw, Tools, Washers
Body Material
Brass
Overall Height
1 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1009760-CP
Zoro #
G510070354
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 3/4 in
Overall Length
2 1/2 in
Thickness
1/8 in
Thread Size
N
Overall Width
1 3/4 in
Details
Finish
Polished Chrome
Standards
International Association of Plumbing and Mechanical Officals
Includes
Bolts, Plumbing Tape, Screw, Tools, Washers
Item
Bonnet
Body Material
Brass
Compatible Series
Kohler Simplice Series
Thread Type
NPSM
Compatible Brand
Kohler
Product Type
Bonnet
Compatible Faucet Component
Faucet
Description
Bonnet, Includes Bolts, Plumbing Tape, Screw, Tools, Washers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.