Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Border Readylatch Pb Seat- Anti-Microb

  • Mfr # 24494-A-0

  • Zoro # G607047993


product price: $49.99
/ea

Key Features

Color
White
Material
Plastic
Width
14.19
Seat Height
1.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24494-A-0
Zoro #
G607047993
UPC #
885612910981
Country of Origin
Unknown

Dimensions

Width
14.19
Seat Height
1.13

Details

Color
White
Material
Plastic
Item
Toilet Seat

Description

Designed to fit most round-front toilets, the Border antimicrobial toilet seat combines subtle styling with innovative technology. The new ReadyLatch hinge system brings enhanced robustness and seat security while providing the ability to easily remove the seat for cleaning. Unique Grip-Tight installation hardware and bumpers hold the seat firmly in place to prevent shifting, and Quiet-Close prevents the seat from slamming.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.