Zoro Homepage

Botanical Study Caxton Oval Undermount Bathroom Sink

  • Mfr # 14218-BT-0

  • Zoro # G901199343


product price: $1,324.87
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Collection
Artist Editions
Body Material
Vitreous China
Finish
White
Overall Width
16-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14218-BT-0
Zoro #
G901199343
UPC #
650531855411
Country of Origin
Unknown

Dimensions

Overall Width
16-1/8 in

Details

ADA Compliant
Yes
Collection
Artist Editions
Body Material
Vitreous China
Finish
White

Description

Inspired by a 16th-century Turkish design, Botanical Study features intricate line work of tulips and chrysanthemums winding together. The floral pattern paired with the oval Caxton sink creates a casual, traditional feel. In a neutral palette that blends beautifully with natural materials and muted tones, this under-mount sink adds an alluring touch to your bath or powder room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.