
Botanical Study Conical Bell Vessel Bathroom Sink
Mfr # 14223-BT-0
Zoro # G401199935
product price: $1,712.99
/ea
Free Shipping & Returns
Key Features
Body Material
Vitreous China/Fireclay
Overall Length
16-1/4 in
Overall Width
16-1/4 in
Overall Height
6-3/8 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14223-BT-0
Zoro #
G401199935
UPC #
650531855428
Country of Origin
Unknown
Dimensions
Overall Length
16-1/4 in
Overall Width
16-1/4 in
Overall Height
6-3/8 in
Details
Body Material
Vitreous China/Fireclay
Finish
White
Description
Inspired by a 16th-century Turkish design, Botanical Study features intricate line work of tulips and chrysanthemums winding together. The floral pattern paired with the Conical Bell vessel sink creates the striking traditional look of a washbasin. The neutral palette blends beautifully with natural materials and muted tones.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.