Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle trap, 1-1/4" x 1-1/4"

  • Mfr # 9033-BGP

  • Zoro # G821665560


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
Application
Residential
Standards
ASME A112.18.2/CSA B125.2
Height (In.)
5.13 in
Length (In.)
2.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9033-BGP
Zoro #
G821665560
UPC #
195711216021
Country of Origin
China

Dimensions

Height (In.)
5.13 in
Length (In.)
2.56 in
Width
2.56 in

Details

Material of Construction
Brass
Application
Residential
Standards
ASME A112.18.2/CSA B125.2
Item
Bathroom Sink Accessories
Finish
Vibrant Brushed Graphite

Description

With a contemporary design, this bottle trap fits in the exposed area under the bathroom sink to provide an attractive alternative to traditional pipe options. This trap features solid-brass construction for reliability and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.