Zoro Homepage

BOTTOM BASIN RACK

  • Mfr # 31472-ST

  • Zoro # G312377811


product price: $59.77
/ea

Key Features

Overall Length
12.88 in
Overall Width
14.63 in
Finish
Stainless Steel
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31472-ST
Zoro #
G312377811
UPC #
885612915542
Country of Origin
Unknown

Dimensions

Overall Length
12.88 in
Overall Width
14.63 in

Details

Finish
Stainless Steel
Material
Stainless Steel

Description

Ensure the long-lasting beauty of your sink with this sink rack. This stainless steel rack helps safeguard your fragile dishes and protects the sinkfts surface. Create a kitchen space that works for you with KOHLER.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.