Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottom Lamp Belt Asm

  • Mfr # 1387250-0

  • Zoro # G808597983


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Length
28.7 in
Height
2.362 in
Width
13.622 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1387250-0
Zoro #
G808597983
UPC #
195711042781
Country of Origin
Unknown

Dimensions

Length
28.7 in
Height
2.362 in
Width
13.622 in

Description

Bottom Lamp Belt Asm
  • •28.7 in. L x 13.622 in. W x 2.362 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.