Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bracket, Microwave

  • Mfr # 1370658

  • Zoro # G908451581


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Length
7.37 in
Width (In.)
2.78 in
Height (In.)
0.216 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1370658
Zoro #
G908451581
UPC #
885612966568
Country of Origin
Unknown

Dimensions

Length
7.37 in
Width (In.)
2.78 in
Height (In.)
0.216 in

Description

Bracket, Microwave
  • •7.37 in. L x 2.78 in. W x 0.216 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.