Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bracket, Microwave

  • Mfr # 1370659

  • Zoro # G708451552


product price: $99.65
/ea
Free Shipping & Returns

Key Features

Width (In.)
1.488 in
Height (In.)
0.578 in
Length
1.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1370659
Zoro #
G708451552
UPC #
885612966575
Country of Origin
Unknown

Dimensions

Width (In.)
1.488 in
Height (In.)
0.578 in
Length
1.96 in

Description

Bracket, Microwave
  • •1.96 in. L x 1.488 in. W x 0.578 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.