Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brazn 1Pc Toilet 305Mm W/ Seat

  • Mfr # 22378-0

  • Zoro # G007048514


product price: $1,426.01
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Length
28.25
Color
White
Width
14.88
Material
Vitreous China
Color/Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22378-0
Zoro #
G007048514
UPC #
885612839343
Country of Origin
Unknown

Dimensions

Length
28.25
Width
14.88
Height
29.50

Details

Item
One-Piece Toilet
Color
White
Material
Vitreous China
Color/Finish
White

Description

Brazn brings a new angle to minimalism. Unadorned yet refined, the Brazn collection proclaims every shape is a statement in simplicity and a departure from tradition. Purposeful in every detail. Bold in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.