Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brazn Rectangle Vessel W/ Faucet Deck Honed Black

  • Mfr # 21059-1-HB1

  • Zoro # G904846091


product price: $605.70
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Bowl Depth
22.717 in.
Finish
Honed Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21059-1-HB1
Zoro #
G904846091
UPC #
885612976994
Country of Origin
Unknown

Dimensions

Bowl Depth
22.717 in.

Details

Item
Brazn Rectangle Vessel bathroom sink
Body Material
Vitreous China
Color
Honed Black
Finish
Honed Black

Description

Brazn Rectangle Vessel bathroom sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.