
Brazn Square Undercounter Lavatory White
Mfr # 21056-0
Zoro # G104846464
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Body Material
Vitreous China
Color
White
Bowl Depth
17.756 in.
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21056-0
Zoro #
G104846464
UPC #
885612980816
Country of Origin
Unknown
Dimensions
Bowl Depth
17.756 in.
Details
Item
Brazn Square Undermount bathroom sink
Body Material
Vitreous China
Color
White
Finish
White
Description
Brazn Square Undermount bathroom sink
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.