
Brazn Wall-hung round-front toilet, dual-flush
Mfr # 21748-0
Zoro # G821666772
product price: $688.20
/ea
Free Shipping & Returns
Key Features
Overall Height (In.)
15-3/4 in
Bowl Shape
Round
Depth
22.13 in
Height
15.75 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21748-0
Zoro #
G821666772
UPC #
885612954268
Country of Origin
India
Dimensions
Overall Height (In.)
15-3/4 in
Depth
22.13 in
Height
15.75 in
Overall Width (In.)
14-7/8 in
Bowl Height
13.6875 in
Length (In.)
22.13 in
Width
14.88 in
Trapway Dia.
2.75 in
Details
Bowl Shape
Round
Color
White
Standards
ADA Compliant, ASME A112.19.2/CSA B45.1, ASME A112.19.14, Calgreen, California Title24, CEC Compliant, CSA Compliant, OBC Compliant, WaterSense Certified
Mounting Style
Wall-Hung
Finish
White
Collection
Brazn
ADA Compliance
Yes
Item
Toilets
Description
The Brazn wall-hung toilet brings a fresh angle to minimalism. It not only saves precious floor space over floor-mount models, but its dual-flush capability saves on water, too. Pair the Brazn wall-hung toilet with other products in the Brazn collection where every shape is a statement in simplicity and a departure from tradition.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.