Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brenham Shroud/Lavatory, 4 Cc

  • Mfr # 1999-4-0

  • Zoro # G701231441


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Mounting Type
Centerset
Color
White
Overall Length
21-15/16" (measured from the left outer rim to the right outer rim)
Overall Width
19-3/4" (measured from the back outer rim to the front outer rim)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1999-4-0
Zoro #
G701231441
UPC #
650531920690
Country of Origin
Unknown

Dimensions

Overall Length
21-15/16" (measured from the left outer rim to the right outer rim)
Overall Width
19-3/4" (measured from the back outer rim to the front outer rim)
Overall Height
6 in.

Details

Body Material
Vitreous China
Mounting Type
Centerset
Color
White
Application
Modern
Number of Holes
3
Collection
Brenham
Bowl Shape
Oval
Faucet Mounting Centers
4 in.
Includes
Shroud Included
Finish
White
Number of Stations
1
Commercial / Residential
Approved for Commercial Use

Description

This Brenham wall-mount sink combines a fresh, natural style with the function and durability required for commercial spaces. Its oval basin and matching shroud provide an elegant solution for barrier-free bathroom installations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.