
Brenham Wall Mount Lavatory
Mfr # 1997-1-96
Zoro # G601231619
product price: $291.11
/ea
Free Shipping & Returns
Key Features
Collection
Brenham
Body Material
Vitreous China
ADA Compliant
Yes
Finish
Biscuit
Overall Length
21-15/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1997-1-96
Zoro #
G601231619
UPC #
650531919977
Country of Origin
Unknown
Dimensions
Overall Length
21-15/16 in
Overall Width
19-3/4 in
Details
Collection
Brenham
Body Material
Vitreous China
ADA Compliant
Yes
Finish
Biscuit
Description
This Brenham wall-mount sink combines the function and durability required for commercial spaces with a fresh, natural style. An elegant solution for barrier-free bathroom installations, this basin can be combined with a matching shroud.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.