Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brenham Wall Mount Lavatory, 8 Cc

  • Mfr # 1997-8-0

  • Zoro # G701231427


product price: $219.37
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall Mounted
Color
White
Overall Length
21-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1997-8-0
Zoro #
G701231427
UPC #
650531920294
Country of Origin
Unknown

Dimensions

Overall Length
21-15/16 in
Overall Width
19-3/4 in
Overall Height
6-9/16 in
Bowl Size
14-3/8 in x 12.313 in
Bowl Depth
3-1/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall Mounted
Color
White
No. of Bowls
1
Number of Holes
3
Bowl Shape
Rectangular, Oval
Collection
Brenham
Faucet Mounting Centers
8 in
ADA Compliant
Yes

Description

This Brenham wall-mount sink combines the function and durability required for commercial spaces with a fresh, natural style. An elegant solution for barrier-free bathroom installations, this basin can be combined with a matching shroud.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.