Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Briolette Vessel Faceted Glass Bathr

  • Mfr # 2373-TG3

  • Zoro # G8859241


product price: $1,181.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4-3/4 in
Overall Length
17-1/2 in
Material
Glass
Color/Finish
Translucent Doe
Overall Width
17-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2373-TG3
Zoro #
G8859241
UPC #
885612319531
Country of Origin
China

Dimensions

Overall Height
4-3/4 in
Overall Length
17-1/2 in
Overall Width
17-1/2 in

Details

Item
Briolette Vessel Faceted Glass Bathr
Material
Glass
Color/Finish
Translucent Doe

Description

Briolette Vessel Faceted Glass Bathr

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.