Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brockway 36" wall-mount utility sink

  • Mfr # 3200-PSG-0

  • Zoro # G621665753


product price: $2,192.99
/ea
Free Shipping & Returns

Key Features

Bowl Shape
Rectangle
Overall Width
17.5 in
Overall Length
36 in
Mounting Type
Wall-Mount
Overall Height
15.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3200-PSG-0
Zoro #
G621665753
UPC #
195711123862
Country of Origin
United States

Dimensions

Overall Width
17.5 in
Overall Length
36 in
Overall Height
15.63 in

Details

Bowl Shape
Rectangle
Item
Commercial Sinks
Mounting Type
Wall-Mount
Standards
ASME A112.19.1/CSA B45.2
Color
150th Spring Green
Material
KOHLER Enameled Cast Iron

Description

The Brockway utility sink offers a classic look with the durability of KOHLER enameled cast iron. Featuring a large single bowl, this wall-mount utility sink is suitable for a wide range of tasks. Its smooth enameled interior is complemented by a Spring Green painted finish on the exterior, and is predrilled to accept two Triton Bowe Cannock faucets and one Cannock soap dish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.