
Kohler Brushed Nickel Bathroom Faucet 4 in. (Discontinued)
- Mfr # R72782-4D1-BN
- Zoro # G405266251
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R72782-4D1-BN
Zoro #
G405266251
UPC #
885612497734
Country of Origin
China
Dimensions
Overall Height
7-5/16"
Details
Color/Finish
Vibrant Brushed Nickel
Description
The Elliston collection is the perfect complement to traditional bath decor with its classic artisan style and unique forged look. This water-saving bathroom sink faucet features a single lever handle for precise water control.
- • Single-handle bathroom sink faucet for single-hole or 4 in. center installations (includes escutcheon plate)
- • Kohler ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- • Easy to install
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.