Bryant Oval Drop-In Bathroom Sink With 4" Centerset Faucet Holes

  • Mfr # 2699-4-7

  • Zoro # G701199390


product price:  $182.55
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Mounting Type
Centerset
Color
Black
Overall Length
20-1/8" (left to right of sink)
Overall Width
16-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2699-4-7
Zoro #
G701199390
UPC #
885612001016
Country of Origin
Unknown

Dimensions

Overall Length
20-1/8" (left to right of sink)
Overall Width
16-1/2"
Overall Height
7-5/8" (top to bottom of sink)
Faucet Hole Dia.
1.25 in.

Details

Body Material
Vitreous China
Mounting Type
Centerset
Color
Black
Application
Traditional
Number of Holes
3
Faucet Mounting Centers
4 in.
Finish
Black Black
Bowl Shape
Oval
Collection
Bryant
Number of Stations
1

Description

The minimalist approach of the Bryant Oval sink evokes casual elegance. Appealing and affordable, this versatile design is an ideal choice for both contemporary and traditional bathroom styles.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.