Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bryant Oval Self-Rimming Lavatory Wit

  • Mfr # 2699-4-0

  • Zoro # G7756145


product price: $108.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Drop In
Color
White
Overall Length
20-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2699-4-0
Zoro #
G7756145
UPC #
885612000989
Country of Origin
China

Dimensions

Overall Length
20-1/8 in
Overall Width
16-1/2 in
Overall Height
7-5/8 in
Bowl Size
17-3/8 in x 11-1/8 in
Bowl Depth
7-5/8 in
Faucet Hole Dia.
1-1/4 in

Details

Item
Bryant Oval Self-Rimming Lavatory Wit
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Drop In
Color
White
No. of Bowls
1
Number of Holes
3
Faucet Mounting Centers
4 in
Bowl Shape
Oval
Collection
Bryant
ADA Compliant
Yes
Standards
ANSI A117.1; ASME A112.19.2; ANSI, ASME, CSA

Description

Bryant Oval Self-Rimming Lavatory Wit

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.