Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bryant Oval Self-Rimming Lavatory Wit

  • Mfr # 2699-8-0

  • Zoro # G7755725


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China/Fireclay
Overall Length
20-1/8 in
Overall Width
16-1/2 in
Overall Height
7-5/8 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2699-8-0
Zoro #
G7755725
UPC #
885612001054
Country of Origin
China

Dimensions

Overall Length
20-1/8 in
Overall Width
16-1/2 in
Overall Height
7-5/8 in

Details

Item
Bryant Oval Self-Rimming Lavatory Wit
Body Material
Vitreous China/Fireclay
Finish
White

Description

Bryant Oval Self-Rimming Lavatory Wit

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.