Zoro Homepage

Bryant Round Self-Rimming Lavatory Wi

  • Mfr # 2714-8-0

  • Zoro # G7755719


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Mounting Type
Widespread
Color
White
Overall Length
18-7/8" (left to right of sink)
Overall Width
18-7/8" (left to right of sink)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2714-8-0
Zoro #
G7755719
UPC #
885612001740
Country of Origin
China

Dimensions

Overall Length
18-7/8" (left to right of sink)
Overall Width
18-7/8" (left to right of sink)
Overall Height
7-5/8" (top to bottom of sink)
Faucet Hole Dia.
1.375 in.

Details

Item
Bryant Round Self-Rimming Lavatory Wi
Body Material
Vitreous China
Mounting Type
Widespread
Color
White
Application
Traditional
Number of Holes
3
Collection
Bryant
Number of Stations
1
Finish
White
Faucet Mounting Centers
8 in.
Bowl Shape
Circular, Oval

Description

Bryant Round Self-Rimming Lavatory Wi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.