
Cachet Nightlight ReadyLatch Quiet-Close round-front toilet seat
Mfr # 75758-RL-7
Zoro # G521666263
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Width
14.18 in
Color
Black Black
Material
Plastic
Standards
IAPMO/ANSI Z124.5
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75758-RL-7
Zoro #
G521666263
UPC #
195711000415
Country of Origin
China
Dimensions
Width
14.18 in
Details
Color
Black Black
Material
Plastic
Standards
IAPMO/ANSI Z124.5
Style
Transitional
Item
Toilet Seats
Description
With KOHLER Nightlight technology, you can safely locate your toilet in the dark without turning on the light. This Cachet Nightlight toilet seat offers a choice of three brightness levels so you can adjust the nightlight as you please. An LED guide light on a 10-hour cycle helps you see your toilet in the dark, and LED lighting illuminates the bowl when the lid is lifted. Unique Grip-Tight bumpers hold the seat firmly in place and prevent shifting. This seat mounts easily from the top of the bowl using only a screwdriver, thus eliminating the need to reach under the bowl to tighten. Quiet-Close technology prevents the seat from slamming, and a ReadyLatch hinge makes seat removal easy for cleaning.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.