Cachet Recycled ReadyLatch Quiet-Close elongated toilet seat

  • Mfr # 35584-0

  • Zoro # G321666739


product price: $40.75
/ea

Key Features

Material
Plastic
Color
White
Style
Transitional
Width
14.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35584-0
Zoro #
G321666739
UPC #
195711217721
Country of Origin
United States

Dimensions

Width
14.18 in

Details

Material
Plastic
Color
White
Style
Transitional
Item
Toilet Seats

Description

Designed to fit most elongated toilets, this Cachet toilet seat combines subtle styling with innovative technology. This seat mounts easily from the top of the bowl using only a screwdriver, thus eliminating the need to reach under the bowl to tighten. Without compromising the level of quality expected from Kohler, this seat and lid are made from 100% pre-consumer recycled plastic that diverts more than 4 pounds of plastic from the waste stream.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.