
Cachet Recycled ReadyLatch Quiet-Close round-front toilet seat
Mfr # 35585-0
Zoro # G021666756
product price: $40.75
/eaKey Features
Style
Transitional
Color
White
Width
14.18 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35585-0
Zoro #
G021666756
UPC #
195711217738
Country of Origin
United States
Dimensions
Width
14.18 in
Details
Style
Transitional
Color
White
Material
Plastic
Item
Toilet Seats
Description
Designed to fit most round-front toilets, this Cachet toilet seat combines subtle styling with innovative technology. This seat mounts easily from the top of the bowl using only a screwdriver, thus eliminating the need to reach under the bowl to tighten. Without compromising the level of quality expected from Kohler, this seat and lid are made from 100% pre-consumer recycled plastic that diverts more than 3 pounds of plastic from the waste stream.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.