Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cairn 1 Basin 30 Short Aprn

  • Mfr # 25785-CM1

  • Zoro # G108444482


product price: $996.97
/ea
Free Shipping & Returns

Key Features

Overall Length
29.6875 in
Body Material
Neoroc Composite
Finish
Matte Black
Overall Width
21.1875 in
Overall Height
10.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25785-CM1
Zoro #
G108444482
UPC #
885612982629
Country of Origin
Unknown

Dimensions

Overall Length
29.6875 in
Overall Width
21.1875 in
Overall Height
10.125 in

Details

Body Material
Neoroc Composite
Finish
Matte Black

Description

With soft French curves, the Cairn kitchen sink offers transitional style to suit contemporary and traditional kitchens alike. The Cairn sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc helps minimize scratches, stains, and fading and is highly heat- and impact-resistant. The Self-Trimming apron design makes it easy to retrofit existing 30in cabinetry that has a false drawer front, requiring only a simple rough cut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.