Zoro Homepage

Cairn 15" X 15" X 9-1/2" Neoroc Un

  • Mfr # 8223-CM1

  • Zoro # G8636650


product price: $325.23
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Granite Composite, Quartz Composite, Stone Composite
Mounting Type
Undermount
Color
Matte Black
Overall Length
15-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8223-CM1
Zoro #
G8636650
UPC #
885612577252
Country of Origin
China

Dimensions

Overall Length
15-1/2 in
Overall Width
15-1/2 in
Overall Height
10-1/8 in
Bowl Size
13-9/16 in x 13-9/16 in
Bowl Depth
9-1/2 in

Details

Item
Cairn 15" X 15" X 9-1/2" Neoroc Un
With Faucet / Without Faucet
Without Faucet
Body Material
Granite Composite, Quartz Composite, Stone Composite
Mounting Type
Undermount
Color
Matte Black
No. of Bowls
1
Number of Holes
0
ADA Compliant
Yes
Collection
Cairn
Bowl Shape
Square
Standards
ANSI, CSA
Includes
Basin Rack; Installation Hardware

Description

Cairn 15 In. X 15 In. X 9-1/2 In. Neoroc Un

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.