Kohler
18.3125 in W x 27.5 in L x 12.625 in H
Mfr # 27787-CM6
Zoro # G508439071
Free Shipping & Returns
$549.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 12.625 in
- Overall Length 27.5 in
- Overall Width 18.3125 in
- Body Material Neoroc Composite
- Finish Matte White
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spindle Bushing (21773)
- KISSLER Actuator, 5 Hx4 Wx5 L In, Plastic (68-8470)
- BK RESOURCES 4" O.C.WorkForce Shallow Splash Mount Faucet W/3.5" Gooseneck Spout (BKF-W2-3G-G)
- AMERICAN STANDARD Blowout Urinal, 1 gpf, Wall Mount (6601012.020)
- KOHLER Hartland 33" X 22" X 9-5/8" Top-Mount (5818-4-0)
- KOHLER Staccato Entertainment Sink 3 Hole (3363-3-NA)
- KOHLER Strive 35" X 18-5/16" X 9-5/16" Under (5283-NA)
- KOHLER Staccato 25" X 22" X 8-5/16" Top-Mou, Drop In Mount, 4 Hole, Stainless Finish (3362-4-NA)
- KOHLER 33 X 22 X 9-5/8 Undermount Single-Bowl Kitchen Sink W/ Accessories (5871-5UA3-NY)
- KOHLER Preserve 31-1/2x18x9-3/4 Undermnt Double-Equal Bowl Kitchen Sink (3171-HCF-NA)
- RUVATI 32" Undermount 50/50 Double Bowl Tight Radius 16 Gauge SS Kitchen Sink (RVH7401)
- Kohler Utility Sinks