
Cairn Laundry Sink Washbin
Mfr # 27789-CHR
Zoro # G608455148
product price: $97.46
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Overall Height
9 in
Overall Length
15 in
Overall Width
6.5 in
Finish
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27789-CHR
Zoro #
G608455148
UPC #
885612999535
Country of Origin
Unknown
Dimensions
Overall Height
9 in
Overall Length
15 in
Overall Width
6.5 in
Details
Material
Polypropylene
Finish
Charcoal
Description
At Kohler, we design our products to give you the right mix of functionality and style to bring comfort to your daily routines. The wash bin is designed to sit on and slide across the built-in ledge in the Cairn utility sink for modular versatility. The wash bin features a deep tub, perfect for washing and soaking household items.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.