
Cairn Stainless Steel Sink Rack, 17-1
Mfr # 5655-ST
Zoro # G7741244
product price: $68.99
/eaKey Features
Overall Length
17-1/4 in
Overall Width
14 in
Type
Rectangular
Finish
Stainless
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5655-ST
Zoro #
G7741244
UPC #
885612397539
Country of Origin
China
Dimensions
Overall Length
17-1/4 in
Overall Width
14 in
Details
Item
Cairn Stainless Steel Sink Rack, 17-1
Type
Rectangular
Finish
Stainless
Material
Stainless Steel
Description
Cairn Stainless Steel Sink Rack, 17-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.