Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cairn Undermount Dbl Equal Sink W/Rack

  • Mfr # 8199-CM2

  • Zoro # G601198448


product price: $550.53
/ea
Free Shipping & Returns

Key Features

Body Material
Granite Composite, Quartz Composite, Stone Composite
Overall Length
33.5 in.
Overall Width
18.3125 in.
Overall Height
10.125 in.
Bowl Depth
9.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8199-CM2
Zoro #
G601198448
UPC #
885612456496
Country of Origin
Unknown

Dimensions

Overall Length
33.5 in.
Overall Width
18.3125 in.
Overall Height
10.125 in.
Bowl Depth
9.5 in.
Bowl Size
14-7/8" L x 15-3/16" W x 9-1/2" D
Minimum Cabinet Size
36 in.
Bowl Length
14.875 in.
Bowl Width
15.1875 in.

Details

Body Material
Granite Composite, Quartz Composite, Stone Composite
Finish
Matte Brown
Includes
Basin Rack Included, Installation Hardware Included
Color
Brown
Standards
CSA
Commercial / Residential
Commercial Use

Description

With soft French curves, the Cairn sink offers transitional style to suit contemporary and traditional kitchens alike. The Cairn sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant. This sink includes a bottom sink rack to keep the surface looking new.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.