Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cairn Undermount Offset Sink W/Rack

  • Mfr # 8204-CM3

  • Zoro # G301199011


product price: $603.22
/ea
Free Shipping & Returns

Key Features

Overall Length
33.5 in.
Body Material
Granite Composite, Quartz Composite, Stone Composite
Finish
Matte Taupe
Overall Width
18.3125 in.
Overall Height
10.125 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8204-CM3
Zoro #
G301199011
UPC #
885612678577
Country of Origin
Unknown

Dimensions

Overall Length
33.5 in.
Overall Width
18.3125 in.
Overall Height
10.125 in.
Bowl Depth
9.5in, 7.5in
Minimum Cabinet Size
36 in.
Bowl Width
15.1875 in.
Bowl Length
18.4375 in.

Details

Body Material
Granite Composite, Quartz Composite, Stone Composite
Finish
Matte Taupe
Color
Taupe
Includes
Basin Rack Included, Installation Hardware Included
Standards
CSA

Description

With soft French curves, the Cairn sink offers transitional style to suit contemporary and traditional kitchens alike. The Cairn sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant. This sink includes a rack for the large basin to keep the surface looking new.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.