Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cairn Undermount Single-Bowl Farmhouse Kitchen Sink With Short Apron

  • Mfr # 25784-CM3

  • Zoro # G701198478


product price: $1,049.25
/ea
Free Shipping & Returns

Key Features

Minimum Cabinet Size
36 in
Body Material
Stone Composite
Length
34 in
Width
21.1875 in
Height
10.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25784-CM3
Zoro #
G701198478
UPC #
885612874078
Country of Origin
Unknown

Dimensions

Minimum Cabinet Size
36 in
Length
34 in
Width
21.1875 in
Height
10.125 in

Details

Body Material
Stone Composite
Finish
Matte Taupe

Description

With soft French curves, the Cairn kitchen sink offers transitional style to suit contemporary and traditional kitchens alike. Cairn is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading, and is highly heat- and impact-resistant. The Self-Trimming apron design makes it easy to retrofit existing 36" cabinetry that has a false drawer front, requiring only a simple rough cut.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.