Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cairn Undermount Single-Bowl Farmhouse Kitchen Sink With Tall Apron

  • Mfr # 25786-CM3

  • Zoro # G701198546


product price: $1,049.25
/ea
Free Shipping & Returns

Key Features

Overall Length
34 in.
Body Material
Stone Composite
Finish
Matte Taupe
Overall Width
21.1875 in.
Overall Height
10.125 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25786-CM3
Zoro #
G701198546
UPC #
885612874139
Country of Origin
Unknown

Dimensions

Overall Length
34 in.
Overall Width
21.1875 in.
Overall Height
10.125 in.
Bowl Depth
9 in.
Bowl Size
28-5/8" L x 15-1/2" W x 9" D
Minimum Cabinet Size
36"
Bowl Width
15.5 in.
Bowl Length
28.625 in.

Details

Body Material
Stone Composite
Finish
Matte Taupe
Includes
Basin Rack Included
Standards
CSA
Color
Taupe

Description

With soft French curves, the Cairn kitchen sink offers transitional style to suit contemporary and traditional kitchens alike. Cairn is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading, and is highly heat- and impact-resistant. A standard tall apron-front makes it easy to install on 36-inch apron-front cabinetry. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.