
Calpa 36" bathroom vanity cabinet with sink and quartz top
Mfr # 32760-0
Zoro # G821666550
product price:Â $2,207.99
/ea
Free Shipping & Returns
Key Features
Width
37 in
Material
Wood
Height
39.21 in
Length
23.33 in
Mounting Type
Freestanding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32760-0
Zoro #
G821666550
UPC #
195711233141
Country of Origin
Viet Nam
Dimensions
Width
37 in
Height
39.21 in
Length
23.33 in
Details
Material
Wood
Item
Vanities
Mounting Type
Freestanding
Shape
Rectangle
Finish
White
Description
The Calpa all-in-one vanity is sleek and modern with a linear design. Reeding details add an intricate texture to the cabinetry. The two-door cabinet offers plenty of storage space and an adjustable shelf to neatly keep your personal care items organized. This 36" vanity set includes a two-door cabinet with soft-close hinges, tip-out drawer for smaller items, quartz countertop with matching backsplash, sink, and cabinet hardware in Brushed Brass.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.