Calpa 36" bathroom vanity cabinet with sink and quartz top

  • Mfr # 32760-EMG

  • Zoro # G221666181


product price:  $2,098.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Widespread
Height
39.21 in
Number of Faucet Holes
3
Length
23.33 in
Width
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32760-EMG
Zoro #
G221666181
UPC #
195711233158
Country of Origin
Viet Nam

Dimensions

Height
39.21 in
Length
23.33 in
Width
37 in
Depth
22.4375 in

Details

Mounting Type
Widespread
Number of Faucet Holes
3
Material
Wood
Item
Vanities
Finish
Emerald Green
Shape
Rectangular
Includes
Sink Included, Vanity Top Included

Description

The Calpa all-in-one vanity is sleek and modern with a linear design. Reeding details add an intricate texture to the cabinetry. The two-door cabinet offers plenty of storage space and an adjustable shelf to neatly keep your personal care items organized. This 36" vanity set includes a two-door cabinet with soft-close hinges, tip-out drawer for smaller items, quartz countertop with matching backsplash, sink, and cabinet hardware in Brushed Brass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.