Calpa 60" bathroom vanity cabinet with sinks and quartz top

  • Mfr # 32835-EMG

  • Zoro # G721666810


product price: $3,348.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Shape
Rectangle
Length
23.33 in
Finish
Emerald Green
Width
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32835-EMG
Zoro #
G721666810
UPC #
195711233172
Country of Origin
Viet Nam

Dimensions

Length
23.33 in
Width
61 in
Height
39.21 in

Details

Mounting Type
Undermount
Shape
Rectangle
Finish
Emerald Green
Material
Wood
Item
Vanities

Description

The Calpa all-in-one vanity is sleek and modern with a linear design. Reeding details add an intricate texture to the cabinetry. The four-door, two-drawer cabinet offers plenty of storage space to keep personal care items organized. This 60" vanity set includes a cabinet with soft-close hinges, quartz countertop with matching backsplash, two sinks, and cabinet hardware in Brushed Brass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.