Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1427643-2GL
Zoro #
G508597931
UPC #
885612944009
Country of Origin
Unknown
Dimensions
Length
13.976 in
Width
5 in
Height
0.886 in
Description
Canopy
- •13.976 in. L x 5 in. W x 0.886 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.