Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canvas Under-Mount Bathroom Sink

  • Mfr # 2874-96

  • Zoro # G9152639


product price: $292.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Cast Iron
Mounting Type
Undermount
Color
Biscuit
Overall Length
19-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2874-96
Zoro #
G9152639
UPC #
650531955678
Country of Origin
China

Dimensions

Overall Length
19-7/16 in
Overall Width
16.06 in
Overall Height
5-7/8 in
Bowl Size
17 in x 14 in
Bowl Depth
3-15/16 in

Details

Item
Canvas Under-Mount Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Cast Iron
Mounting Type
Undermount
Color
Biscuit
No. of Bowls
1
Number of Holes
0
Standards
ASME A112.19.1; ANSI, ASME, CSA
Bowl Shape
Oval, Circular
Collection
Canvas
Includes
Installation Hardware

Description

Canvas Under-Mount Bathroom Sink

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.