Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap Assembly

  • Mfr # 1222377-BL

  • Zoro # G908597968


product price: $41.25
/ea

Key Features

Length
1.27 in
Height
0.95 in
Width
1.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1222377-BL
Zoro #
G908597968
UPC #
195711069382
Country of Origin
Unknown

Dimensions

Length
1.27 in
Height
0.95 in
Width
1.27 in

Description

Cap Assembly
  • •1.27 in. L x 1.27 in. W x 0.95 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.