Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cape Dory 33" X 22" X 9-5/8" Under-Mo

  • Mfr # 5864-5U-7

  • Zoro # G9154510


product price: $1,158.33
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Cast Iron
Mounting Type
Undermount
Color
Black
Overall Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5864-5U-7
Zoro #
G9154510
UPC #
650531145246
Country of Origin
China

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
9-5/8 in
Bowl Size
29 in x 15 in
Bowl Depth
9 in
Faucet Hole Dia.
2-3/8 in

Details

Item
Cape Dory 33" X 22" X 9-5/8" Under-Mo
With Faucet / Without Faucet
Without Faucet
Body Material
Cast Iron
Mounting Type
Undermount
Color
Black
No. of Bowls
1
Number of Holes
5
Faucet Mounting Centers
8 in
ADA Compliant
No
Collection
Cape Dory
Bowl Shape
Rectangular

Description

Cape Dory 33 In. X 22 In. X 9-5/8 In. Under-Mo

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.