
Carillon Round Wading Pool Bathroo
Mfr # 7806-0
Zoro # G9146442
product price: $471.99
/ea
Free Shipping & Returns
Key Features
Finish
White
Material
Vitreous China
Height (In.)
6 in.
Width (In.)
17.688 in.
Standards
ANSI, ASME
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7806-0
Zoro #
G9146442
UPC #
885612383549
Country of Origin
China
Dimensions
Height (In.)
6 in.
Width (In.)
17.688 in.
Length
17.688 in.
Details
Item
Carillon Round Wading Pool Bathroo
Finish
White
Material
Vitreous China
Standards
ANSI, ASME
Color
White
Description
Carillon Round Wading Pool Bathroo
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.