
Carillon Round Wading Pool Vessel Bathroom Sink
Mfr # 7806-7
Zoro # G101199556
product price: $705.66
/ea
Free Shipping & Returns
Key Features
Body Material
Vitreous China
Finish
Black Black
Overall Length
17-11/16 in
Collection
Carillon
Overall Width
17-11/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7806-7
Zoro #
G101199556
UPC #
885612383570
Country of Origin
Unknown
Dimensions
Overall Length
17-11/16 in
Overall Width
17-11/16 in
Details
Body Material
Vitreous China
Finish
Black Black
Collection
Carillon
Description
With its gentle contours and neutral palette, the Carillon sink blends in beautifully with a wide assortment of bathroom faucets and fixtures, making it easy to create a coordinated look. Designed for striking vessel installation, this Wading Pool sink has a short clearance to accommodate a broad range of faucet options.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.