Zoro Homepage

Catalan Mirrored Cabinet With 170 Hi

  • Mfr # 2939-PG-SAA

  • Zoro # G7738429


product price: $782.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Width
20.12 in
Depth
4-3/4 in
Material
Satin Anodized Aluminum
Height (In.)
35-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2939-PG-SAA
Zoro #
G7738429
UPC #
885612032874
Country of Origin
China

Dimensions

Width
20.12 in
Depth
4-3/4 in
Height (In.)
35-1/4 in

Details

Finish
Satin
Material
Satin Anodized Aluminum
Item
Catalan Mirrored Cabinet With 170 Hi
Wall Opening
19-7/16 in W x 36-1/8 in H

Description

Catalan Mirrored Cabinet With 170 Hi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.