
Caxton Oval 17" X 14" Under-Mount Bat
Mfr # 2210-7
Zoro # G7525985
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Body Material
Vitreous China/Fireclay
Overall Length
19-1/4 in
Overall Width
16-1/4 in
Overall Height
10-3/4 in
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2210-7
Zoro #
G7525985
UPC #
040688056470
Country of Origin
China
Dimensions
Overall Length
19-1/4 in
Overall Width
16-1/4 in
Overall Height
10-3/4 in
Details
Item
Caxton Oval 17" X 14" Under-Mount Bat
Body Material
Vitreous China/Fireclay
Finish
Black
Description
Caxton Oval 17 In. X 14 In. Under-Mount Bat
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.