Zoro Homepage

Caxton Oval 17" X 14" Under-Mount Bat

  • Mfr # 2210-G-96

  • Zoro # G7526012


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China/Fireclay
Color
Biscuit
Overall Length
19-1/4 in
Overall Width
16-1/4 in
Overall Height
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2210-G-96
Zoro #
G7526012
UPC #
040688856308
Country of Origin
China

Dimensions

Overall Length
19-1/4 in
Overall Width
16-1/4 in
Overall Height
7-1/2 in

Details

Item
Caxton Oval 17" X 14" Under-Mount Bat
Body Material
Vitreous China/Fireclay
Color
Biscuit

Description

Caxton Oval 17 In. X 14 In. Under-Mount Bat

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.