Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caxton Oval 19" X 15" Under-Mount Bat

  • Mfr # 2211-7

  • Zoro # G7524542


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China/Fireclay
Color
Black
Overall Length
21-1/4 in
Overall Width
17-1/4 in
Overall Height
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2211-7
Zoro #
G7524542
UPC #
040688056791
Country of Origin
China

Dimensions

Overall Length
21-1/4 in
Overall Width
17-1/4 in
Overall Height
7-1/2 in

Details

Item
Caxton Oval 19" X 15" Under-Mount Bat
Body Material
Vitreous China/Fireclay
Color
Black

Description

Caxton Oval 19 In. X 15 In. Under-Mount Bat

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.