Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Mount Showerarm And Flange 12

  • Mfr # 7392-BV

  • Zoro # G8626674


product price: $182.81
/ea
Free Shipping & Returns

Key Features

Mounting Type
Ceiling Mounted
Finish
Brushed Bronze
Material
Brass
Includes
Installation Hardware
Height (In.)
11-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7392-BV
Zoro #
G8626674
UPC #
650531959737
Country of Origin
China

Dimensions

Height (In.)
11-15/16 in
Length
11-15/16 in

Details

Item
Ceiling Mount Showerarm And Flange 12"
Mounting Type
Ceiling Mounted
Finish
Brushed Bronze
Material
Brass
Includes
Installation Hardware
Standards
ASME A112.18.1; ASME, CSA
Connection
1/2" NPT
Color
Vibrant Brushed Bronze

Description

Ceiling Mount Showerarm And Flange 12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.